Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Coverall, Royal Blue, 2XL, 37-1/2in., Hemmed

  • Zoro #: G0083603
  • Mfr #: 1175US7-2XLT-BLR

$216.00

Details
  • Sleeve Length: 37-1/2"
  • Hazard Risk Category (HRC): 2
  • Color Family: Blues
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #1175US7-2XLT-BLR Specifications

  • Zoro #: G0083603
  • Mfr #: 1175US7-2XLT-BLR
Sleeve Length: 37-1/2" Hazard Risk Category (HRC): 2
Color Family: Blues Closure Type: zipper
Inseam: 32" Fits Waist Size: 51"
Size: 2XL ATPV Rating: 8.7 cal./cm2
Standards: NFPA 70E, CSA Z462 Material: Cotton/Nylon
Item: Coverall Color: Royal Blue
Fits Chest Size: 50" to 52" Cuff Style: Hemmed
Number of Pockets: 6 Fabric Weight: 7 oz.
Country of Origin (subject to change): Canada

Description

Coverall, Cuff Style Hemmed, Royal Blue, Size 2XL, Fits Chest Size 50 In. to 52 In., Sleeve Length 37-1/2 In., Fits Waist Size 51 In., Inseam 32 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462

Reviews of Big Bill #1175US7-2XLT-BLR