Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coverall, Royal Blue, 3XL, 39in., Hemmed

  • Zoro #: G0083472
  • Mfr #: 1175US7-3XLT-BLR
$252.01 4% off
$240.00
  • Item: Coverall
  • Material: Cotton/Nylon
  • Closure Type: zipper
See full product details
This item ships free.

Big Bill #1175US7-3XLT-BLR Specifications

  • Zoro #: G0083472
  • Mfr #: 1175US7-3XLT-BLR
Item: Coverall Material: Cotton/Nylon
Closure Type: zipper Cuff Style: Hemmed
Hazard Risk Category (HRC): 2 Standards: NFPA 70E, CSA Z462
Fits Chest Size: 54 in to 56 in Fabric Weight: 7 oz
Inseam: 32 in Color Family: Blues
Number of Pockets: 6 ATPV Rating: 8.7 cal/sq cm
Sleeve Length: 39 in Size: 3XL
Cuff Styles: Hemmed Fits Waist Size: 55 in
Color: Royal Blue Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Coverall, Cuff Style Hemmed, Royal Blue, Size 3XL, Fits Chest Size 54 In. to 56 In., Sleeve Length 39 In., Fits Waist Size 55 In., Inseam 32 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462

Reviews of Big Bill #1175US7-3XLT-BLR