Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Coverall, Royal Blue, 4XL, 39in., Hemmed

  • Zoro #: G0083305
  • Mfr #: 1175US7-4XLR-BLR

$252.01

Details
  • Sleeve Length: 39"
  • Fits Chest Size: 58" to 60"
  • Inseam: 30"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #1175US7-4XLR-BLR Specifications

  • Zoro #: G0083305
  • Mfr #: 1175US7-4XLR-BLR
Sleeve Length: 39" Fits Chest Size: 58" to 60"
Inseam: 30" Hazard Risk Category (HRC): 2
Color: Royal Blue Material: Cotton/Nylon
Cuff Styles: Hemmed Fabric Weight: 7 oz.
Fits Waist Size: 59" Item: Coverall
Standards: NFPA 70E, CSA Z462 ATPV Rating: 8.7 cal./cm2
Cuff Style: Hemmed Color Family: Blues
Closure Type: zipper Number of Pockets: 6
Size: 4Xl Country of Origin (subject to change): Canada

Description

Coverall, Cuff Style Hemmed, Royal Blue, Size 4XL, Fits Chest Size 58 In. to 60 In., Sleeve Length 39 In., Fits Waist Size 59 In., Inseam 30 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462

Reviews of Big Bill #1175US7-4XLR-BLR