Coverall, Royal Blue, 4XL, 40-1/2in., Hemmed
- Zoro #: G0083560
- Mfr #: 1175US7-4XLT-BLR
$181.07
- Hazard Risk Category (HRC): 2
- Sleeve Length: 40 1/2 in
- Inseam: 32 in
Big Bill #1175US7-4XLT-BLR Specifications
| |
Hazard Risk Category (HRC): 2 | Sleeve Length: 40 1/2 in |
Inseam: 32 in | Size: 4Xl |
Item: Coverall | Fits Waist Size: 59 in |
Closure Type: zipper | Cuff Style: Hemmed |
Material: Cotton/Nylon | Number of Pockets: 6 |
Fabric Weight: 7 oz | Color Family: Blues |
Cuff Styles: Hemmed | Standards: NFPA 70E, CSA Z462 |
Color: Royal Blue | ATPV Rating: 8.7 cal/sq cm |
Fits Chest Size: 58 in to 60 in | Country of Origin (subject to change): Canada |
Description
Coverall, Cuff Style Hemmed, Royal Blue, Size 4XL, Fits Chest Size 58 In. to 60 In., Sleeve Length 40-1/2 In., Fits Waist Size 59 In., Inseam 32 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462