Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Coverall, Royal Blue, L, 34-1/2in., Hemmed

  • Zoro #: G0083235
  • Mfr #: 1175US7-LT-BLR

$185.47

Details
  • Fits Chest Size: 42" to 44"
  • Inseam: 32"
  • Material: Cotton/Nylon
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #1175US7-LT-BLR Specifications

  • Zoro #: G0083235
  • Mfr #: 1175US7-LT-BLR
Fits Chest Size: 42" to 44" Inseam: 32"
Material: Cotton/Nylon Item: Coverall
Hazard Risk Category (HRC): 2 Color Family: Blues
ATPV Rating: 8.7 cal./cm2 Cuff Style: Hemmed
Number of Pockets: 6 Closure Type: zipper
Cuff Styles: Hemmed Fabric Weight: 7 oz.
Size: L Color: Royal Blue
Standards: NFPA 70E, CSA Z462 Sleeve Length: 34-1/2"
Fits Waist Size: 43" Country of Origin (subject to change): Canada

Description

Coverall, Cuff Style Hemmed, Royal Blue, Size L, Fits Chest Size 42 In. to 44 In., Sleeve Length 34-1/2 In., Fits Waist Size 43 In., Inseam 32 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462

Reviews of Big Bill #1175US7-LT-BLR