Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coverall, Royal Blue, M, 33in., Hemmed

  • Zoro #: G0083210
  • Mfr #: 1175US7-MT-BLR

$204.19

  • Material: Cotton/Nylon
  • Inseam: 32"
  • Number of Pockets: 6
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Big Bill #1175US7-MT-BLR Specifications

  • Zoro #: G0083210
  • Mfr #: 1175US7-MT-BLR
Material: Cotton/Nylon Inseam: 32"
Number of Pockets: 6 Closure Type: zipper
Sleeve Length: 33" Fits Waist Size: 39"
Hazard Risk Category (HRC): 2 ATPV Rating: 8.7 cal./cm2
Size: M Item: Coverall
Cuff Styles: Hemmed Fabric Weight: 7 oz.
Standards: NFPA 70E, CSA Z462 Color: Royal Blue
Fits Chest Size: 38" to 40" Cuff Style: Hemmed
Color Family: Blues Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Coverall, Cuff Style Hemmed, Royal Blue, Size M, Fits Chest Size 38 In. to 40 In., Sleeve Length 33 In., Fits Waist Size 39 In., Inseam 32 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462

Reviews of Big Bill #1175US7-MT-BLR