Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Coverall, Royal Blue, XL, 34-1/2in., Hemmed

  • Zoro #: G0083229
  • Mfr #: 1175US7-XLR-BLR

$204.19

Details
  • Hazard Risk Category (HRC): 2
  • Fabric Weight: 7 oz.
  • Cuff Style: Hemmed
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #1175US7-XLR-BLR Specifications

  • Zoro #: G0083229
  • Mfr #: 1175US7-XLR-BLR
Hazard Risk Category (HRC): 2 Fabric Weight: 7 oz.
Cuff Style: Hemmed ATPV Rating: 8.7 cal./cm2
Closure Type: zipper Fits Chest Size: 46" to 48"
Cuff Styles: Hemmed Standards: NFPA 70E, CSA Z462
Color: Royal Blue Inseam: 30"
Size: Xl Item: Coverall
Fits Waist Size: 47" Material: Cotton/Nylon
Sleeve Length: 34-1/2" Color Family: Blues
Number of Pockets: 6 Country of Origin (subject to change): Canada

Description

Coverall, Cuff Style Hemmed, Royal Blue, Size XL, Fits Chest Size 46 In. to 48 In., Sleeve Length 34-1/2 In., Fits Waist Size 47 In., Inseam 30 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462

Reviews of Big Bill #1175US7-XLR-BLR