Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Coverall, Royal Blue, XL, 37in., Hemmed

  • Zoro #: G0083192
  • Mfr #: 1175US7-XLT-BLR

$185.47

Details
  • ATPV Rating: 8.7 cal./cm2
  • Fabric Weight: 7 oz.
  • Cuff Styles: Hemmed
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #1175US7-XLT-BLR Specifications

  • Zoro #: G0083192
  • Mfr #: 1175US7-XLT-BLR
ATPV Rating: 8.7 cal./cm2 Fabric Weight: 7 oz.
Cuff Styles: Hemmed Fits Chest Size: 46" to 48"
Standards: NFPA 70E, CSA Z462 Closure Type: zipper
Fits Waist Size: 47" Color: Royal Blue
Material: Cotton/Nylon Cuff Style: Hemmed
Number of Pockets: 6 Inseam: 32"
Color Family: Blues Size: Xl
Item: Coverall Sleeve Length: 37"
Hazard Risk Category (HRC): 2 Country of Origin (subject to change): Canada

Description

Coverall, Cuff Style Hemmed, Royal Blue, Size XL, Fits Chest Size 46 In. to 48 In., Sleeve Length 37 In., Fits Waist Size 47 In., Inseam 32 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462

Reviews of Big Bill #1175US7-XLT-BLR