Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Bib Overall with R Tape, Size 56-58in

  • Zoro #: G0130695
  • Mfr #: M905NEX-5XLR-NAY

$493.76

  • Item: Bib Overalls
  • Material: 88% Cotton / 12% Nylon
  • Hazard Risk Category (HRC): 4
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Big Bill #M905NEX-5XLR-NAY Specifications

  • Zoro #: G0130695
  • Mfr #: M905NEX-5XLR-NAY
Item: Bib Overalls Material: 88% Cotton / 12% Nylon
Hazard Risk Category (HRC): 4 ATPV Rating: 46.0 cal./cm2
Number of Pockets: 3 Standards: NFPA 70E, NFPA 2112
Fabric Weight: 8.5 oz. Closure Type: zipper
Inseam: 30" Color: Navy
Fits Waist Size: 56" to 58" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bib Overalls, Fits Waist Size 56 In. to 58 In., Inseam 30 In., ATPV Rating 55.1 cal./cm2, Hazard Risk Category (HRC) 4, Navy, 88 Percent Cotton / 12 Percent Nylon, Closure Type Zipper, Number of Pockets 3, Fabric Weight 10 oz., Standards NFPA 70E, NFPA 2112

Reviews of Big Bill #M905NEX-5XLR-NAY