Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

FR Collared Shirt, 36-1/4in., Hi-Vis Khaki

  • Zoro #: G0082824
  • Mfr #: 1115US7-2XLR-KAK

$184.30

Details
  • Number of Pockets: 2
  • Closure Type: Button
  • Color: Hi-Visibility Khaki
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #1115US7-2XLR-KAK Specifications

  • Zoro #: G0082824
  • Mfr #: 1115US7-2XLR-KAK
Number of Pockets: 2 Closure Type: Button
Color: Hi-Visibility Khaki Sleeve Length: 36-1/4"
Standards: NFPA 70E/ CSA Z462/ NFPA 2112/ CSA-Z96 CLASS 1 ATPV Rating: 8.7 cal./cm2
Item: Flame-Resistant Collared Shirt Size: 2XL
Material: Cotton/Nylon Fabric Weight: 7 oz.
Fits Chest Size: 50" to 52" Hazard Risk Category (HRC): 2
Country of Origin (subject to change): Multiple

Description

Flame-Resistant Collared Shirt, Hi-Visibility Khaki, Size 2XL, Fits Chest Size 50 In. to 52 In., Sleeve Length 36-1/4 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 2, Standards NFPA 70E/ CSA Z462/ NFPA 2112/ CSA-Z96 CLASS 1

Reviews of Big Bill #1115US7-2XLR-KAK