Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

FR Collared Shirt, 37-1/4in., Hi-Vis Gray

  • Zoro #: G0082711
  • Mfr #: 1115US7-2XLT-GRY

$184.30

Details
  • Color: Hi-Visibility Gray
  • Fabric Weight: 7 oz.
  • ATPV Rating: 8.7 cal./cm2
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #1115US7-2XLT-GRY Specifications

  • Zoro #: G0082711
  • Mfr #: 1115US7-2XLT-GRY
Color: Hi-Visibility Gray Fabric Weight: 7 oz.
ATPV Rating: 8.7 cal./cm2 Hazard Risk Category (HRC): 2
Standards: NFPA 70E/ CSA Z462/ NFPA 2112/ CSA-Z96 CLASS 1 Material: Cotton/Nylon
Size: 2XL Sleeve Length: 37-1/4"
Fits Chest Size: 50" to 52" Number of Pockets: 2
Closure Type: Button Item: Flame-Resistant Collared Shirt
Country of Origin (subject to change): Multiple

Description

Flame-Resistant Collared Shirt, Hi-Visibility Gray, Size 2XL, Fits Chest Size 50 In. to 52 In., Sleeve Length 37-1/4 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 2, Standards NFPA 70E/ CSA Z462/ NFPA 2112/ CSA-Z96 CLASS 1

Reviews of Big Bill #1115US7-2XLT-GRY