Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Collared Shirt, 37-7/8in., Hi-Vis Gray

  • Zoro #: G0082860
  • Mfr #: 1115US7-3XLT-GRY

$184.30

  • Fits Chest Size: 54" to 56"
  • Standards: NFPA 70E/ CSA Z462/ NFPA 2112/ CSA-Z96 CLASS 1
  • Item: Flame-Resistant Collared Shirt
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Big Bill #1115US7-3XLT-GRY Specifications

  • Zoro #: G0082860
  • Mfr #: 1115US7-3XLT-GRY
Fits Chest Size: 54" to 56" Standards: NFPA 70E/ CSA Z462/ NFPA 2112/ CSA-Z96 CLASS 1
Item: Flame-Resistant Collared Shirt Closure Type: Button
Size: 3XL Sleeve Length: 37-7/8"
Number of Pockets: 2 ATPV Rating: 8.7 cal./cm2
Hazard Risk Category (HRC): 2 Color: Hi-Visibility Gray
Fabric Weight: 7 oz. Material: Cotton/Nylon
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Hi-Visibility Gray, Size 3XL, Fits Chest Size 54 In. to 56 In., Sleeve Length 37-7/8 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 2, Standards NFPA 70E/ CSA Z462/ NFPA 2112/ CSA-Z96 CLASS 1

Reviews of Big Bill #1115US7-3XLT-GRY