Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Collared Shirt, 37-7/8in., Hi-Vis Khaki

  • Zoro #: G0082842
  • Mfr #: 1115US7-3XLT-KAK

$145.57

  • Color: Hi-Visibility Khaki
  • Material: Cotton/Nylon
  • Fabric Weight: 7 oz.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Big Bill #1115US7-3XLT-KAK Specifications

  • Zoro #: G0082842
  • Mfr #: 1115US7-3XLT-KAK
Color: Hi-Visibility Khaki Material: Cotton/Nylon
Fabric Weight: 7 oz. Size: 3XL
Sleeve Length: 37-7/8" ATPV Rating: 8.7 cal./cm2
Item: Flame-Resistant Collared Shirt Number of Pockets: 2
Standards: NFPA 70E/ CSA Z462/ NFPA 2112/ CSA-Z96 CLASS 1 Closure Type: Button
Hazard Risk Category (HRC): 2 Fits Chest Size: 54" to 56"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Hi-Visibility Khaki, Size 3XL, Fits Chest Size 54 In. to 56 In., Sleeve Length 37-7/8 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 2, Standards NFPA 70E/ CSA Z462/ NFPA 2112/ CSA-Z96 CLASS 1

Reviews of Big Bill #1115US7-3XLT-KAK