Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

FR Collared Shirt, 38-1/2in., Hi-Vis Gray

  • Zoro #: G0082763
  • Mfr #: 1115US7-4XLT-GRY

$112.50

Details
  • Sleeve Length: 38-1/2"
  • Hazard Risk Category (HRC): 2
  • Closure Type: Button
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #1115US7-4XLT-GRY Specifications

  • Zoro #: G0082763
  • Mfr #: 1115US7-4XLT-GRY
Sleeve Length: 38-1/2" Hazard Risk Category (HRC): 2
Closure Type: Button Size: 4Xl
ATPV Rating: 8.7 cal./cm2 Standards: NFPA 70E/ CSA Z462/ NFPA 2112/ CSA-Z96 CLASS 1
Material: Cotton/Nylon Item: Flame-Resistant Collared Shirt
Color: Hi-Visibility Gray Fits Chest Size: 58" to 60"
Number of Pockets: 2 Fabric Weight: 7 oz.
Country of Origin (subject to change): Multiple

Description

Flame-Resistant Collared Shirt, Hi-Visibility Gray, Size 4XL, Fits Chest Size 58 In. to 60 In., Sleeve Length 38-1/2 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 2, Standards NFPA 70E/ CSA Z462/ NFPA 2112/ CSA-Z96 CLASS 1

Reviews of Big Bill #1115US7-4XLT-GRY