Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Collared Shirt, 38-1/2in., Hi-Vis Khaki

  • Zoro #: G0082930
  • Mfr #: 1115US7-4XLT-KAK

$184.30

  • Material: Cotton/Nylon
  • Hazard Risk Category (HRC): 2
  • Number of Pockets: 2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Big Bill #1115US7-4XLT-KAK Specifications

  • Zoro #: G0082930
  • Mfr #: 1115US7-4XLT-KAK
Material: Cotton/Nylon Hazard Risk Category (HRC): 2
Number of Pockets: 2 Size: 4Xl
Closure Type: Button Fabric Weight: 7 oz.
Item: Flame-Resistant Collared Shirt Fits Chest Size: 58" to 60"
Color: Hi-Visibility Khaki Sleeve Length: 38-1/2"
ATPV Rating: 8.7 cal./cm2 Standards: NFPA 70E/ CSA Z462/ NFPA 2112/ CSA-Z96 CLASS 1
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Hi-Visibility Khaki, Size 4XL, Fits Chest Size 58 In. to 60 In., Sleeve Length 38-1/2 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 2, Standards NFPA 70E/ CSA Z462/ NFPA 2112/ CSA-Z96 CLASS 1

Reviews of Big Bill #1115US7-4XLT-KAK