Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

FR Collared Shirt, 39-1/8in., Hi-Vis Gray

  • Zoro #: G0082851
  • Mfr #: 1115US7-5XLT-GRY

$184.30

Details
  • Material: Cotton/Nylon
  • Hazard Risk Category (HRC): 2
  • Fits Chest Size: 62" to 64
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #1115US7-5XLT-GRY Specifications

  • Zoro #: G0082851
  • Mfr #: 1115US7-5XLT-GRY
Material: Cotton/Nylon Hazard Risk Category (HRC): 2
Fits Chest Size: 62" to 64 Fabric Weight: 7 oz.
Number of Pockets: 2 Sleeve Length: 39-1/8"
Closure Type: Button Item: Flame-Resistant Collared Shirt
Size: 5XL Color: Hi-Visibility Gray
Standards: NFPA 70E/ CSA Z462/ NFPA 2112/ CSA-Z96 CLASS 1 ATPV Rating: 8.7 cal./cm2
Country of Origin (subject to change): Multiple

Description

Flame-Resistant Collared Shirt, Hi-Visibility Gray, Size 5XL, Fits Chest Size 62 In. to 64, Sleeve Length 39-1/8 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 2, Standards NFPA 70E/ CSA Z462/ NFPA 2112/ CSA-Z96 CLASS 1

Reviews of Big Bill #1115US7-5XLT-GRY