Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

FR Collared Shirt, L, 35in., Hi-Vis Khaki

  • Zoro #: G0082781
  • Mfr #: 1115US7-LR-KAK

$147.72

Details
  • Standards: NFPA 70E/ CSA Z462/ NFPA 2112/ CSA-Z96 CLASS 1
  • Size: L
  • Material: Cotton/Nylon
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #1115US7-LR-KAK Specifications

  • Zoro #: G0082781
  • Mfr #: 1115US7-LR-KAK
Standards: NFPA 70E/ CSA Z462/ NFPA 2112/ CSA-Z96 CLASS 1 Size: L
Material: Cotton/Nylon Number of Pockets: 2
Sleeve Length: 35" Closure Type: Button
Item: Flame-Resistant Collared Shirt Color: Hi-Visibility Khaki
ATPV Rating: 8.7 cal./cm2 Hazard Risk Category (HRC): 2
Fabric Weight: 7 oz. Fits Chest Size: 42" to 44"
Country of Origin (subject to change): Multiple

Description

Flame-Resistant Collared Shirt, Hi-Visibility Khaki, Size L, Fits Chest Size 42 In. to 44 In., Sleeve Length 35 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 2, Standards NFPA 70E/ CSA Z462/ NFPA 2112/ CSA-Z96 CLASS 1

Reviews of Big Bill #1115US7-LR-KAK