October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

FR Coverall, 2XL, 35-1/2in., Hemmed

  • Zoro #: G0082982
  • Mfr #: 1155US7-2XLR-KAK

$214.48

Details
  • Item: Flame-Resistant Coverall with Reflective Trim
  • Number of Pockets: 6
  • Sleeve Length: 35-1/2"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #1155US7-2XLR-KAK Specifications

  • Zoro #: G0082982
  • Mfr #: 1155US7-2XLR-KAK
Item: Flame-Resistant Coverall with Reflective Trim Number of Pockets: 6
Sleeve Length: 35-1/2" Color Family: Beiges
Inseam: 30" Material: Cotton/Nylon
Size: 2XL Cuff Style: Hemmed
Fabric Weight: 7 oz. Hazard Risk Category (HRC): 2
Fits Waist Size: 51" Standards: NFPA 70E, CSA Z462, NFPA 2112
Color: Khaki Closure Type: zipper
ATPV Rating: 8.7 cal./cm2 Fits Chest Size: 50" to 52"
Cuff Styles: Hemmed Country of Origin (subject to change): Canada

Description

Flame-Resistant Coverall with Reflective Trim, Cuff Style Hemmed, Khaki, Size 2XL, Fits Chest Size 50 In. to 52 In., Sleeve Length 35-1/2 In., Fits Waist Size 51 In., Inseam 30 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462, NFPA 2112

Reviews of Big Bill #1155US7-2XLR-KAK