Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

FR Coverall, Khaki, 2XL, 37in., Hemmed

  • Zoro #: G0083113
  • Mfr #: 1155US7-2XLT-KAK

$239.40

Details
  • Fits Chest Size: 50" to 52"
  • Sleeve Length: 37"
  • Inseam: 32"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #1155US7-2XLT-KAK Specifications

  • Zoro #: G0083113
  • Mfr #: 1155US7-2XLT-KAK
Fits Chest Size: 50" to 52" Sleeve Length: 37"
Inseam: 32" Fabric Weight: 7 oz.
ATPV Rating: 8.7 cal./cm2 Size: 2XL
Hazard Risk Category (HRC): 2 Cuff Style: Hemmed
Fits Waist Size: 51" Color Family: Beiges
Cuff Styles: Hemmed Standards: NFPA 70E, CSA Z462, NFPA 2112
Number of Pockets: 6 Color: Khaki
Material: Cotton/Nylon Closure Type: zipper
Item: Flame-Resistant Coverall with Reflective Trim Country of Origin (subject to change): Canada

Description

Flame-Resistant Coverall with Reflective Trim, Cuff Style Hemmed, Khaki, Size 2XL, Fits Chest Size 50 In. to 52 In., Sleeve Length 37 In., Fits Waist Size 51 In., Inseam 32 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462, NFPA 2112

Reviews of Big Bill #1155US7-2XLT-KAK