Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

FR Coverall, Khaki, 3XL, 36-1/2in., Hemmed

  • Zoro #: G0083052
  • Mfr #: 1155US7-3XLR-KAK

$214.48

Details
  • Sleeve Length: 36-1/2"
  • Hazard Risk Category (HRC): 2
  • Color Family: Beiges
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #1155US7-3XLR-KAK Specifications

  • Zoro #: G0083052
  • Mfr #: 1155US7-3XLR-KAK
Sleeve Length: 36-1/2" Hazard Risk Category (HRC): 2
Color Family: Beiges Closure Type: zipper
Inseam: 30" Fits Waist Size: 55"
Size: 3XL ATPV Rating: 8.7 cal./cm2
Standards: NFPA 70E, CSA Z462, NFPA 2112 Material: Cotton/Nylon
Item: Flame-Resistant Coverall with Reflective Trim Color: Khaki
Fits Chest Size: 54" to 56" Cuff Style: Hemmed
Number of Pockets: 6 Fabric Weight: 7 oz.
Country of Origin (subject to change): Canada

Description

Flame-Resistant Coverall with Reflective Trim, Cuff Style Hemmed, Khaki, Size 3XL, Fits Chest Size 54 In. to 56 In., Sleeve Length 36-1/2 In., Fits Waist Size 55 In., Inseam 30 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462, NFPA 2112

Reviews of Big Bill #1155US7-3XLR-KAK