Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Coverall, Khaki, 4XL, 39-1/2in., Hemmed

  • Zoro #: G0083131
  • Mfr #: 1155US7-4XLT-KAK

$239.40

  • Fits Waist Size: 59"
  • Fabric Weight: 7 oz.
  • Number of Pockets: 6
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Big Bill #1155US7-4XLT-KAK Specifications

  • Zoro #: G0083131
  • Mfr #: 1155US7-4XLT-KAK
Fits Waist Size: 59" Fabric Weight: 7 oz.
Number of Pockets: 6 Standards: NFPA 70E, CSA Z462, NFPA 2112
Cuff Styles: Hemmed Item: Flame-Resistant Coverall with Reflective Trim
Color: Khaki ATPV Rating: 8.7 cal./cm2
Closure Type: zipper Hazard Risk Category (HRC): 2
Fits Chest Size: 58" to 60" Inseam: 32"
Material: Cotton/Nylon Color Family: Beiges
Cuff Style: Hemmed Size: 4Xl
Sleeve Length: 39-1/2" Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Flame-Resistant Coverall with Reflective Trim, Cuff Style Hemmed, Khaki, Size 4XL, Fits Chest Size 58 In. to 60 In., Sleeve Length 39-1/2 In., Fits Waist Size 59 In., Inseam 32 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462, NFPA 2112

Reviews of Big Bill #1155US7-4XLT-KAK