October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

FR Coverall, Khaki, 5XL, 41-1/4in., Hemmed

  • Zoro #: G0083140
  • Mfr #: 1155US7-5XLT-KAK

$239.40

Details
  • Color: Khaki
  • Number of Pockets: 6
  • Sleeve Length: 41-1/4"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #1155US7-5XLT-KAK Specifications

  • Zoro #: G0083140
  • Mfr #: 1155US7-5XLT-KAK
Color: Khaki Number of Pockets: 6
Sleeve Length: 41-1/4" Closure Type: zipper
Fabric Weight: 7 oz. ATPV Rating: 8.7 cal./cm2
Standards: NFPA 70E, CSA Z462, NFPA 2112 Size: 5XL
Cuff Style: Hemmed Cuff Styles: Hemmed
Item: Flame-Resistant Coverall with Reflective Trim Inseam: 32"
Color Family: Beiges Hazard Risk Category (HRC): 2
Fits Waist Size: 63" Material: Cotton/Nylon
Fits Chest Size: 62" to 64 Country of Origin (subject to change): Canada

Description

Flame-Resistant Coverall with Reflective Trim, Cuff Style Hemmed, Khaki, Size 5XL, Fits Chest Size 62 In. to 64, Sleeve Length 41-1/4 In., Fits Waist Size 63 In., Inseam 32 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462, NFPA 2112

Reviews of Big Bill #1155US7-5XLT-KAK