October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

FR Coverall, Khaki, L, 30in., Hemmed, Zipper

  • Zoro #: G0082964
  • Mfr #: 1155US7-LR-KAK

$194.54

Details
  • Standards: NFPA 70E, CSA Z462, NFPA 2112
  • Fits Chest Size: 42" to 44"
  • Material: Cotton/Nylon
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #1155US7-LR-KAK Specifications

  • Zoro #: G0082964
  • Mfr #: 1155US7-LR-KAK
Standards: NFPA 70E, CSA Z462, NFPA 2112 Fits Chest Size: 42" to 44"
Material: Cotton/Nylon Cuff Styles: Hemmed
Color: Khaki Closure Type: zipper
Color Family: Beiges Item: Flame-Resistant Coverall with Reflective Trim
Size: L Inseam: 30"
ATPV Rating: 8.7 cal./cm2 Cuff Style: Hemmed
Fits Waist Size: 43" Fabric Weight: 7 oz.
Hazard Risk Category (HRC): 2 Number of Pockets: 6
Sleeve Length: 33" Country of Origin (subject to change): Canada

Description

Flame-Resistant Coverall with Reflective Trim, Cuff Style Hemmed, Khaki, Size L, Fits Chest Size 42 In. to 44 In., Sleeve Length 33 In., Fits Waist Size 43 In., Inseam 30 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462, NFPA 2112

Reviews of Big Bill #1155US7-LR-KAK