Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Coverall, Khaki, M, 31-1/2in., Hemmed

  • Zoro #: G0082921
  • Mfr #: 1155US7-MR-KAK
$202.00
  • Standards: NFPA 70E, CSA Z462, NFPA 2112
  • ATPV Rating: 8.7 cal/sq cm
  • Color: Khaki
See full product details
This item ships free.

Big Bill #1155US7-MR-KAK Specifications

  • Zoro #: G0082921
  • Mfr #: 1155US7-MR-KAK
Standards: NFPA 70E, CSA Z462, NFPA 2112 ATPV Rating: 8.7 cal/sq cm
Color: Khaki Fits Chest Size: 38 in to 40 in
Inseam: 30 in Number of Pockets: 6
Fabric Weight: 7 oz Size: M
Cuff Styles: Hemmed Fits Waist Size: 39 in
Color Family: Beiges Sleeve Length: 31 1/2 in
Hazard Risk Category (HRC): 2 Closure Type: zipper
Item: Flame-Resistant Coverall with Reflective Trim Cuff Style: Hemmed
Material: Cotton/Nylon Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Flame-Resistant Coverall with Reflective Trim, Cuff Style Hemmed, Khaki, Size M, Fits Chest Size 38 In. to 40 In., Sleeve Length 31-1/2 In., Fits Waist Size 39 In., Inseam 30 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462, NFPA 2112

Reviews of Big Bill #1155US7-MR-KAK