Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

FR Coverall, Khaki, M, 31-1/4in., Hemmed

  • Zoro #: G0082903
  • Mfr #: 1155US7-MT-KAK

$194.54

Details
  • Standards: NFPA 70E, CSA Z462, NFPA 2112
  • Material: Cotton/Nylon
  • Inseam: 32"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #1155US7-MT-KAK Specifications

  • Zoro #: G0082903
  • Mfr #: 1155US7-MT-KAK
Standards: NFPA 70E, CSA Z462, NFPA 2112 Material: Cotton/Nylon
Inseam: 32" Sleeve Length: 31-1/4"
Hazard Risk Category (HRC): 2 Color Family: Beiges
Cuff Styles: Hemmed Closure Type: zipper
Fits Waist Size: 39" Cuff Style: Hemmed
Item: Flame-Resistant Coverall with Reflective Trim Size: M
Fits Chest Size: 38" to 40" Fabric Weight: 7 oz.
ATPV Rating: 8.7 cal./cm2 Number of Pockets: 6
Color: Khaki Country of Origin (subject to change): Canada

Description

Flame-Resistant Coverall with Reflective Trim, Cuff Style Hemmed, Khaki, Size M, Fits Chest Size 38 In. to 40 In., Sleeve Length 31-1/4 In., Fits Waist Size 39 In., Inseam 32 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462, NFPA 2112

Reviews of Big Bill #1155US7-MT-KAK