Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Coverall, Khaki, XL, 34in., Hemmed, Zipper

  • Zoro #: G0082955
  • Mfr #: 1155US7-XLR-KAK

$194.54

  • Material: Cotton/Nylon
  • Standards: NFPA 70E, CSA Z462, NFPA 2112
  • Cuff Styles: Hemmed
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Big Bill #1155US7-XLR-KAK Specifications

  • Zoro #: G0082955
  • Mfr #: 1155US7-XLR-KAK
Material: Cotton/Nylon Standards: NFPA 70E, CSA Z462, NFPA 2112
Cuff Styles: Hemmed Closure Type: zipper
Cuff Style: Hemmed Fits Chest Size: 46" to 48"
Fits Waist Size: 47" Color: Khaki
Sleeve Length: 34" Size: Xl
ATPV Rating: 8.7 cal./cm2 Item: Flame-Resistant Coverall with Reflective Trim
Inseam: 30" Fabric Weight: 7 oz.
Color Family: Beiges Number of Pockets: 6
Hazard Risk Category (HRC): 2 Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Flame-Resistant Coverall with Reflective Trim, Cuff Style Hemmed, Khaki, Size XL, Fits Chest Size 46 In. to 48 In., Sleeve Length 34 In., Fits Waist Size 47 In., Inseam 30 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462, NFPA 2112

Reviews of Big Bill #1155US7-XLR-KAK