Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

FR Coverall, Khaki, XL, 35-1/2in., Hemmed

  • Zoro #: G0082949
  • Mfr #: 1155US7-XLT-KAK

$213.81

Details
  • Color: Khaki
  • Cuff Style: Hemmed
  • Number of Pockets: 6
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #1155US7-XLT-KAK Specifications

  • Zoro #: G0082949
  • Mfr #: 1155US7-XLT-KAK
Color: Khaki Cuff Style: Hemmed
Number of Pockets: 6 Fits Chest Size: 46" to 48"
Closure Type: zipper Item: Flame-Resistant Coverall with Reflective Trim
Hazard Risk Category (HRC): 2 Fabric Weight: 7 oz.
Cuff Styles: Hemmed Inseam: 32"
Color Family: Beiges Sleeve Length: 35-1/2"
Size: Xl Fits Waist Size: 47"
Material: Cotton/Nylon Standards: NFPA 70E, CSA Z462, NFPA 2112
ATPV Rating: 8.7 cal./cm2 Country of Origin (subject to change): Canada

Description

Flame-Resistant Coverall with Reflective Trim, Cuff Style Hemmed, Khaki, Size XL, Fits Chest Size 46 In. to 48 In., Sleeve Length 35-1/2 In., Fits Waist Size 47 In., Inseam 32 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462, NFPA 2112

Reviews of Big Bill #1155US7-XLT-KAK