October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

FR Coverall, Navy, 3XL, 38in., Hemmed, Zipper

  • Zoro #: G0083104
  • Mfr #: 1155US7-3XLT-NAY

$239.40

Details
  • Cuff Styles: Hemmed
  • Fabric Weight: 7 oz.
  • Color Family: Blues
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #1155US7-3XLT-NAY Specifications

  • Zoro #: G0083104
  • Mfr #: 1155US7-3XLT-NAY
Cuff Styles: Hemmed Fabric Weight: 7 oz.
Color Family: Blues Number of Pockets: 6
Hazard Risk Category (HRC): 2 Cuff Style: Hemmed
Material: Cotton/Nylon Fits Waist Size: 55"
Inseam: 32" Standards: NFPA 70E, CSA Z462, NFPA 2112
ATPV Rating: 8.7 cal./cm2 Item: Flame-Resistant Coverall with Reflective Trim
Fits Chest Size: 54" to 56" Color: Navy
Sleeve Length: 38" Closure Type: zipper
Size: 3XL Country of Origin (subject to change): Canada

Description

Flame-Resistant Coverall with Reflective Trim, Cuff Style Hemmed, Navy, Size 3XL, Fits Chest Size 54 In. to 56 In., Sleeve Length 38 In., Fits Waist Size 55 In., Inseam 32 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462, NFPA 2112

Reviews of Big Bill #1155US7-3XLT-NAY