Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Coverall, Navy, 4XL, 38in., Hemmed, Zipper

  • Zoro #: G0083095
  • Mfr #: 1155US7-4XLR-NAY

$200.00

  • Closure Type: zipper
  • Cuff Style: Hemmed
  • Color: Navy
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Big Bill #1155US7-4XLR-NAY Specifications

  • Zoro #: G0083095
  • Mfr #: 1155US7-4XLR-NAY
Closure Type: zipper Cuff Style: Hemmed
Color: Navy Item: Flame-Resistant Coverall with Reflective Trim
Inseam: 30" Hazard Risk Category (HRC): 2
Number of Pockets: 6 Fits Waist Size: 59"
Fits Chest Size: 58" to 60" Size: 4Xl
ATPV Rating: 8.7 cal./cm2 Material: Cotton/Nylon
Sleeve Length: 38" Standards: NFPA 70E, CSA Z462, NFPA 2112
Cuff Styles: Hemmed Color Family: Blues
Fabric Weight: 7 oz. Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Flame-Resistant Coverall with Reflective Trim, Cuff Style Hemmed, Navy, Size 4XL, Fits Chest Size 58 In. to 60 In., Sleeve Length 38 In., Fits Waist Size 59 In., Inseam 30 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462, NFPA 2112

Reviews of Big Bill #1155US7-4XLR-NAY