Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Coverall, Navy, 5XL, 39-3/4in., Hemmed

  • Zoro #: G0083159
  • Mfr #: 1155US7-5XLR-NAY

$239.40

  • Fits Chest Size: 62" to 64
  • Closure Type: zipper
  • Inseam: 30"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Big Bill #1155US7-5XLR-NAY Specifications

  • Zoro #: G0083159
  • Mfr #: 1155US7-5XLR-NAY
Fits Chest Size: 62" to 64 Closure Type: zipper
Inseam: 30" Number of Pockets: 6
ATPV Rating: 8.7 cal./cm2 Fits Waist Size: 63"
Item: Flame-Resistant Coverall with Reflective Trim Material: Cotton/Nylon
Standards: NFPA 70E, CSA Z462, NFPA 2112 Sleeve Length: 39-3/4"
Cuff Style: Hemmed Size: 5XL
Cuff Styles: Hemmed Color Family: Blues
Fabric Weight: 7 oz. Hazard Risk Category (HRC): 2
Color: Navy Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Flame-Resistant Coverall with Reflective Trim, Cuff Style Hemmed, Navy, Size 5XL, Fits Chest Size 62 In. to 64, Sleeve Length 39-3/4 In., Fits Waist Size 63 In., Inseam 30 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462, NFPA 2112

Reviews of Big Bill #1155US7-5XLR-NAY