Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Coverall, Navy, L, 30in., Hemmed, Zipper

  • Zoro #: G0083025
  • Mfr #: 1155US7-LR-NAY

$194.54

  • Color: Navy
  • Color Family: Blues
  • Cuff Style: Hemmed
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Big Bill #1155US7-LR-NAY Specifications

  • Zoro #: G0083025
  • Mfr #: 1155US7-LR-NAY
Color: Navy Color Family: Blues
Cuff Style: Hemmed Standards: NFPA 70E, CSA Z462, NFPA 2112
Material: Cotton/Nylon Inseam: 30"
Fits Chest Size: 42" to 44" Cuff Styles: Hemmed
Number of Pockets: 6 Item: Flame-Resistant Coverall with Reflective Trim
Fits Waist Size: 43" Hazard Risk Category (HRC): 2
Fabric Weight: 7 oz. Sleeve Length: 33"
ATPV Rating: 8.7 cal./cm2 Size: L
Closure Type: zipper Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Flame-Resistant Coverall with Reflective Trim, Cuff Style Hemmed, Navy, Size L, Fits Chest Size 42 In. to 44 In., Sleeve Length 33 In., Fits Waist Size 43 In., Inseam 30 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462, NFPA 2112

Reviews of Big Bill #1155US7-LR-NAY