October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

FR Coverall, Navy, L, 32in., Hemmed, Zipper

  • Zoro #: G0083034
  • Mfr #: 1155US7-LT-NAY

$213.81

Details
  • Fits Waist Size: 43"
  • ATPV Rating: 8.7 cal./cm2
  • Inseam: 32"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #1155US7-LT-NAY Specifications

  • Zoro #: G0083034
  • Mfr #: 1155US7-LT-NAY
Fits Waist Size: 43" ATPV Rating: 8.7 cal./cm2
Inseam: 32" Sleeve Length: 33"
Item: Flame-Resistant Coverall with Reflective Trim Cuff Styles: Hemmed
Fabric Weight: 7 oz. Hazard Risk Category (HRC): 2
Standards: NFPA 70E, CSA Z462, NFPA 2112 Closure Type: zipper
Color Family: Blues Color: Navy
Size: L Material: Cotton/Nylon
Cuff Style: Hemmed Number of Pockets: 6
Fits Chest Size: 42" to 44" Country of Origin (subject to change): Canada

Description

Flame-Resistant Coverall with Reflective Trim, Cuff Style Hemmed, Navy, Size L, Fits Chest Size 42 In. to 44 In., Sleeve Length 33 In., Fits Waist Size 43 In., Inseam 32 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462, NFPA 2112

Reviews of Big Bill #1155US7-LT-NAY