Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

FR Coverall, Navy, M, 31-1/2in., Hemmed

  • Zoro #: G0082991
  • Mfr #: 1155US7-MR-NAY

$213.81

Details
  • Color: Navy
  • ATPV Rating: 8.7 cal./cm2
  • Closure Type: zipper
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #1155US7-MR-NAY Specifications

  • Zoro #: G0082991
  • Mfr #: 1155US7-MR-NAY
Color: Navy ATPV Rating: 8.7 cal./cm2
Closure Type: zipper Fits Waist Size: 39"
Hazard Risk Category (HRC): 2 Cuff Styles: Hemmed
Standards: NFPA 70E, CSA Z462, NFPA 2112 Fabric Weight: 7 oz.
Number of Pockets: 6 Sleeve Length: 31-1/2"
Fits Chest Size: 38" to 40" Material: Cotton/Nylon
Cuff Style: Hemmed Color Family: Blues
Size: M Item: Flame-Resistant Coverall with Reflective Trim
Inseam: 30" Country of Origin (subject to change): Canada

Description

Flame-Resistant Coverall with Reflective Trim, Cuff Style Hemmed, Navy, Size M, Fits Chest Size 38 In. to 40 In., Sleeve Length 31-1/2 In., Fits Waist Size 39 In., Inseam 30 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462, NFPA 2112

Reviews of Big Bill #1155US7-MR-NAY