Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Coverall, Navy, M, 31-1/4in., Hemmed

  • Zoro #: G0083043
  • Mfr #: 1155US7-MT-NAY

$213.81

  • Fits Chest Size: 38" to 40"
  • Fits Waist Size: 39"
  • Inseam: 32"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Big Bill #1155US7-MT-NAY Specifications

  • Zoro #: G0083043
  • Mfr #: 1155US7-MT-NAY
Fits Chest Size: 38" to 40" Fits Waist Size: 39"
Inseam: 32" Hazard Risk Category (HRC): 2
Standards: NFPA 70E, CSA Z462, NFPA 2112 Sleeve Length: 31-1/4"
Size: M Fabric Weight: 7 oz.
Closure Type: zipper Cuff Style: Hemmed
Color: Navy Cuff Styles: Hemmed
Number of Pockets: 6 Item: Flame-Resistant Coverall with Reflective Trim
Color Family: Blues ATPV Rating: 8.7 cal./cm2
Material: Cotton/Nylon Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Flame-Resistant Coverall with Reflective Trim, Cuff Style Hemmed, Navy, Size M, Fits Chest Size 38 In. to 40 In., Sleeve Length 31-1/4 In., Fits Waist Size 39 In., Inseam 32 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462, NFPA 2112

Reviews of Big Bill #1155US7-MT-NAY