October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

FR Coverall, Navy, S, 29-3/4in., Hemmed

  • Zoro #: G0082912
  • Mfr #: 1155US7-SR-NAY

$194.54

Details
  • Color Family: Blues
  • Sleeve Length: 29-3/4"
  • Item: Flame-Resistant Coverall with Reflective Trim
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #1155US7-SR-NAY Specifications

  • Zoro #: G0082912
  • Mfr #: 1155US7-SR-NAY
Color Family: Blues Sleeve Length: 29-3/4"
Item: Flame-Resistant Coverall with Reflective Trim Fits Waist Size: 35"
Hazard Risk Category (HRC): 2 Closure Type: zipper
Cuff Style: Hemmed Number of Pockets: 6
Cuff Styles: Hemmed Material: Cotton/Nylon
Color: Navy Standards: NFPA 70E, CSA Z462, NFPA 2112
Inseam: 30" ATPV Rating: 8.7 cal./cm2
Fits Chest Size: 34" to 36" Fabric Weight: 7 oz.
Size: S Country of Origin (subject to change): Canada

Description

Flame-Resistant Coverall with Reflective Trim, Cuff Style Hemmed, Navy, Size S, Fits Chest Size 34 In. to 36 In., Sleeve Length 29-3/4 In., Fits Waist Size 35 In., Inseam 30 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462, NFPA 2112

Reviews of Big Bill #1155US7-SR-NAY