Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

FR Coverall, S, 29-3/4in., Hemmed

  • Zoro #: G0082879
  • Mfr #: 1155US7-SR-KAK

$213.81

Details
  • Size: S
  • Sleeve Length: 29-3/4"
  • ATPV Rating: 8.7 cal./cm2
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #1155US7-SR-KAK Specifications

  • Zoro #: G0082879
  • Mfr #: 1155US7-SR-KAK
Size: S Sleeve Length: 29-3/4"
ATPV Rating: 8.7 cal./cm2 Hazard Risk Category (HRC): 2
Item: Flame-Resistant Coverall with Reflective Trim Fits Waist Size: 35"
Color: Khaki Fabric Weight: 7 oz.
Inseam: 30" Cuff Styles: Hemmed
Standards: NFPA 70E, CSA Z462, NFPA 2112 Cuff Style: Hemmed
Color Family: Beiges Number of Pockets: 6
Closure Type: zipper Fits Chest Size: 34" to 36"
Material: Cotton/Nylon Country of Origin (subject to change): Canada

Description

Flame-Resistant Coverall with Reflective Trim, Cuff Style Hemmed, Khaki, Size S, Fits Chest Size 34 In. to 36 In., Sleeve Length 29-3/4 In., Fits Waist Size 35 In., Inseam 30 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462, NFPA 2112

Reviews of Big Bill #1155US7-SR-KAK