Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Crewneck Shirt, 3XL, 39-1/2in.6.4 oz.

  • Zoro #: G0084005
  • Mfr #: SRT5PY6-3XLT-YEL

$118.00

  • Sleeve Length: 39-1/2"
  • Size: 3XLT
  • ATPV Rating: 16.4 cal./cm2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Big Bill #SRT5PY6-3XLT-YEL Specifications

  • Zoro #: G0084005
  • Mfr #: SRT5PY6-3XLT-YEL
Sleeve Length: 39-1/2" Size: 3XLT
ATPV Rating: 16.4 cal./cm2 Standards: NFPA 70E/ CSA Z462/ CSA-Z96 CLASS 2 LEVEL 2/ ANSI 107 CLASS 3 LEVEL 2
Color: Hi-Visibility Yellow Fabric Weight: 6.4 oz.
Number of Pockets: 1 Hazard Risk Category (HRC): 2
Fits Chest Size: 54" to 56" Material: Modacrylic/Lyocel/Twaron
Item: Flame-Resistant Crewneck Shirt Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Crewneck Shirt, Hi-Visibility Yellow, Size 3XLT, Fits Chest Size 54 In. to 56 In., Sleeve Length 39-1/2 In., Fabric Weight 6.4 oz., Material Modacrylic/Lyocel/Twaron, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards NFPA 70E/ CSA Z462/ CSA-Z96 CLASS 2 LEVEL 2/ ANSI 107 CLASS 3 LEVEL 2

Reviews of Big Bill #SRT5PY6-3XLT-YEL