Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Crewneck Shirt, 5XL, 40-1/2in.6.4 oz.

  • Zoro #: G0084014
  • Mfr #: SRT5PY6-5XLR-YEL

$120.96

  • Number of Pockets: 1
  • Size: 5XL
  • Item: Flame-Resistant Crewneck Shirt
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Big Bill #SRT5PY6-5XLR-YEL Specifications

  • Zoro #: G0084014
  • Mfr #: SRT5PY6-5XLR-YEL
Number of Pockets: 1 Size: 5XL
Item: Flame-Resistant Crewneck Shirt Standards: NFPA 70E/ CSA Z462/ CSA-Z96 CLASS 2 LEVEL 2/ ANSI 107 CLASS 3 LEVEL 2
Fits Chest Size: 62" to 64 Sleeve Length: 40-1/2"
Hazard Risk Category (HRC): 2 ATPV Rating: 16.4 cal./cm2
Color: Hi-Visibility Yellow Material: Modacrylic/Lyocel/Twaron
Fabric Weight: 6.4 oz. Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Crewneck Shirt, Hi-Visibility Yellow, Size 5XL, Fits Chest Size 62 In. to 64, Sleeve Length 40-1/2 In., Fabric Weight 6.4 oz., Material Modacrylic/Lyocel/Twaron, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards NFPA 70E/ CSA Z462/ CSA-Z96 CLASS 2 LEVEL 2/ ANSI 107 CLASS 3 LEVEL 2

Reviews of Big Bill #SRT5PY6-5XLR-YEL