October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

FR Crewneck Shirt, 2XL, 38-1/2in.6.4 oz.

  • Zoro #: G0084069
  • Mfr #: SRT5PY6-2XLT-YEL

$156.45

Details
  • Size: 2XLT
  • Number of Pockets: 1
  • Hazard Risk Category (HRC): 2
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #SRT5PY6-2XLT-YEL Specifications

  • Zoro #: G0084069
  • Mfr #: SRT5PY6-2XLT-YEL
Size: 2XLT Number of Pockets: 1
Hazard Risk Category (HRC): 2 Color: Hi-Visibility Yellow
ATPV Rating: 16.4 cal./cm2 Fits Chest Size: 50" to 52"
Item: Flame-Resistant Crewneck Shirt Sleeve Length: 38-1/2"
Material: Modacrylic/Lyocel/Twaron Fabric Weight: 6.4 oz.
Standards: NFPA 70E/ CSA Z462/ CSA-Z96 CLASS 2 LEVEL 2/ ANSI 107 CLASS 3 LEVEL 2 Country of Origin (subject to change): Multiple

Description

Flame-Resistant Crewneck Shirt, Hi-Visibility Yellow, Size 2XL, Fits Chest Size 50 In. to 52 In., Sleeve Length 38-1/2 In., Fabric Weight 6.4 oz., Material Modacrylic/Lenzing/Rayon, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards NFPA 70E/ CSA Z462/ CSA-Z96 CLASS 2 LEVEL 2/ ANSI 107 CLASS 3 LEVEL 2

Reviews of Big Bill #SRT5PY6-2XLT-YEL