Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

FR Crewneck Shirt, 33-1/2in.

  • Zoro #: G0083865
  • Mfr #: SRT5PY6-SR-YEL

$131.06

Details
  • Sleeve Length: 33-1/2"
  • Hazard Risk Category (HRC): 2
  • Size: S
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #SRT5PY6-SR-YEL Specifications

  • Zoro #: G0083865
  • Mfr #: SRT5PY6-SR-YEL
Sleeve Length: 33-1/2" Hazard Risk Category (HRC): 2
Size: S ATPV Rating: 9.5 cal./cm2
Fabric Weight: 6.4 oz. Material: Modacrylic/Lenzing/Rayon
Item: Flame-Resistant Crewneck Shirt Color: Hi-Visibility Yellow
Fits Chest Size: 34" to 36" Number of Pockets: 1
Standards: NFPA 70E/ CSA Z462/ CSA-Z96 CLASS 2 LEVEL 2/ ANSI 107 CLASS 3 LEVEL 2 Country of Origin (subject to change): Multiple

Description

Flame-Resistant Crewneck Shirt, Hi-Visibility Yellow, Size S, Fits Chest Size 34 In. to 36 In., Sleeve Length 33-1/2 In., Fabric Weight 6.4 oz., Material Modacrylic/Lenzing/Rayon, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards NFPA 70E/ CSA Z462/ CSA-Z96 CLASS 2 LEVEL 2/ ANSI 107 CLASS 3 LEVEL 2

Reviews of Big Bill #SRT5PY6-SR-YEL