Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

FR Crewneck Shirt, 3XL, 38-1/2in., Orange

  • Zoro #: G0083743
  • Mfr #: DW5KI6-3XLR-ORA

$101.18

Details
  • Number of Pockets: 1
  • Color: Orange
  • Sleeve Length: 38-1/2"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #DW5KI6-3XLR-ORA Specifications

  • Zoro #: G0083743
  • Mfr #: DW5KI6-3XLR-ORA
Number of Pockets: 1 Color: Orange
Sleeve Length: 38-1/2" Hazard Risk Category (HRC): 2
Fits Chest Size: 54" to 56" ATPV Rating: 8.9 cal./cm2
Standards: NFPA 70E/ CSA Z462 Size: 3XL
Fabric Weight: 5.5 oz. Material: Cotton
Item: Flame-Resistant Crewneck Shirt Country of Origin (subject to change): Multiple

Description

Flame-Resistant Crewneck Shirt, Orange, Size 3XL, Fits Chest Size 54 In. to 56 In., Sleeve Length 38-1/2 In., Fabric Weight 5.5 oz., Material Cotton, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards NFPA 70E/ CSA Z462

Reviews of Big Bill #DW5KI6-3XLR-ORA