Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Crewneck Shirt, 3XL, 39-1/2in., Navy

  • Zoro #: G0083649
  • Mfr #: DW5KI6-3XLT-NAY
$96.00
  • Material: Cotton
  • Sleeve Length: 39-1/2 in
  • Item: Flame-Resistant Crewneck Shirt
See full product details
This item ships free.

Big Bill #DW5KI6-3XLT-NAY Specifications

  • Zoro #: G0083649
  • Mfr #: DW5KI6-3XLT-NAY
Material: Cotton Sleeve Length: 39-1/2 in
Item: Flame-Resistant Crewneck Shirt Hazard Risk Category (HRC): 2
ATPV Rating: 8.9 cal/sq cm Size: 3XL
Fits Chest Size: 54 in to 56 in Fabric Weight: 5.5 oz
Color: Navy Number of Pockets: 1
Standards: NFPA 70E/ CSA Z462 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Crewneck Shirt, Navy, Size 3XL, Fits Chest Size 54 In. to 56 In., Sleeve Length 39-1/2 In., Fabric Weight 5.5 oz., Material Cotton, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards NFPA 70E/ CSA Z462

Reviews of Big Bill #DW5KI6-3XLT-NAY