Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

FR Crewneck Shirt, 41-1/2in, Hi-Vis Yellow

  • Zoro #: G0084251
  • Mfr #: SRT5PY6-5XLT-YEL

$188.58

Details
  • ATPV Rating: 16.4 cal./cm2
  • Material: Modacrylic/Lenzing/Rayon
  • Item: Flame-Resistant Crewneck Shirt
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #SRT5PY6-5XLT-YEL Specifications

  • Zoro #: G0084251
  • Mfr #: SRT5PY6-5XLT-YEL
ATPV Rating: 16.4 cal./cm2 Material: Modacrylic/Lenzing/Rayon
Item: Flame-Resistant Crewneck Shirt Standards: NFPA 70E/ CSA Z462/ CSA-Z96 CLASS 2 LEVEL 2/ ANSI 107 CLASS 3 LEVEL 2
Color: Hi-Visibility Yellow Fabric Weight: 6.4 oz.
Hazard Risk Category (HRC): 2 Fits Chest Size: 62" to 64
Size: 5XLT Number of Pockets: 1
Sleeve Length: 41-1/2" Country of Origin (subject to change): Multiple

Description

Flame-Resistant Crewneck Shirt, Hi-Visibility Yellow, Size 5XL, Fits Chest Size 62 In. to 64, Sleeve Length 41-1/2 In., Fabric Weight 6.4 oz., Material Modacrylic/Lenzing/Rayon, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards NFPA 70E/ CSA Z462/ CSA-Z96 CLASS 2 LEVEL 2/ ANSI 107 CLASS 3 LEVEL 2

Reviews of Big Bill #SRT5PY6-5XLT-YEL