Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Crewneck Shirt, 4XL, 39-1/2in.6.4 oz.

  • Zoro #: G0084050
  • Mfr #: SRT5PY6-4XLR-YEL
$156.45
  • Standards: NFPA 70E/ CSA Z462/ CSA-Z96 CLASS 2 LEVEL 2/ ANSI 107 CLASS 3 LEVEL 2
  • Number of Pockets: 1
  • ATPV Rating: 16.4 cal/sq cm
See full product details
This item ships free.

Big Bill #SRT5PY6-4XLR-YEL Specifications

  • Zoro #: G0084050
  • Mfr #: SRT5PY6-4XLR-YEL
Standards: NFPA 70E/ CSA Z462/ CSA-Z96 CLASS 2 LEVEL 2/ ANSI 107 CLASS 3 LEVEL 2 Number of Pockets: 1
ATPV Rating: 16.4 cal/sq cm Fabric Weight: 6.4 oz
Sleeve Length: 39-1/2 in Fits Chest Size: 58 in to 60 in
Material: Modacrylic/Lyocel/Twaron Hazard Risk Category (HRC): 2
Size: 4Xl Color: Hi-Visibility Yellow
Item: Flame-Resistant Crewneck Shirt Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Crewneck Shirt, Hi-Visibility Yellow, Size 4XL, Fits Chest Size 58 In. to 60 In., Sleeve Length 39-1/2 In., Fabric Weight 6.4 oz., Material Modacrylic/Lyocel/Twaron, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards NFPA 70E/ CSA Z462/ CSA-Z96 CLASS 2 LEVEL 2/ ANSI 107 CLASS 3 LEVEL 2

Reviews of Big Bill #SRT5PY6-4XLR-YEL