Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Crewneck Shirt, 4XL, 40-1/2in., Navy

  • Zoro #: G0083481
  • Mfr #: DW5KI6-4XLT-NAY
$96.00
  • Item: Flame-Resistant Crewneck Shirt
  • ATPV Rating: 8.9 cal/sq cm
  • Material: Cotton
See full product details
This item ships free.

Big Bill #DW5KI6-4XLT-NAY Specifications

  • Zoro #: G0083481
  • Mfr #: DW5KI6-4XLT-NAY
Item: Flame-Resistant Crewneck Shirt ATPV Rating: 8.9 cal/sq cm
Material: Cotton Hazard Risk Category (HRC): 2
Number of Pockets: 1 Fits Chest Size: 58 in to 60 in
Fabric Weight: 5.5 oz Sleeve Length: 40-1/2 in
Color: Navy Standards: NFPA 70E/ CSA Z462
Size: 4Xl Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Crewneck Shirt, Navy, Size 4XL, Fits Chest Size 58 In. to 60 In., Sleeve Length 40-1/2 In., Fabric Weight 5.5 oz., Material Cotton, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards NFPA 70E/ CSA Z462

Reviews of Big Bill #DW5KI6-4XLT-NAY