October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

FR Crewneck Shirt, 4XL, 40-1/2in.6.4 oz.

  • Zoro #: G0083999
  • Mfr #: SRT5PY6-4XLT-YEL

$118.00

Details
  • Fabric Weight: 6.4 oz.
  • ATPV Rating: 16.4 cal./cm2
  • Hazard Risk Category (HRC): 2
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #SRT5PY6-4XLT-YEL Specifications

  • Zoro #: G0083999
  • Mfr #: SRT5PY6-4XLT-YEL
Fabric Weight: 6.4 oz. ATPV Rating: 16.4 cal./cm2
Hazard Risk Category (HRC): 2 Standards: NFPA 70E/ CSA Z462/ CSA-Z96 CLASS 2 LEVEL 2/ ANSI 107 CLASS 3 LEVEL 2
Color: Hi-Visibility Yellow Fits Chest Size: 58" to 60"
Item: Flame-Resistant Crewneck Shirt Sleeve Length: 40-1/2"
Number of Pockets: 1 Material: Modacrylic/Lyocel/Twaron
Size: 4XLT Country of Origin (subject to change): Multiple

Description

Flame-Resistant Crewneck Shirt, Hi-Visibility Yellow, Size 4XL, Fits Chest Size 58 In. to 60 In., Sleeve Length 40-1/2 In., Fabric Weight 6.4 oz., Material Modacrylic/Lenzing/Rayon, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards NFPA 70E/ CSA Z462/ CSA-Z96 CLASS 2 LEVEL 2/ ANSI 107 CLASS 3 LEVEL 2

Reviews of Big Bill #SRT5PY6-4XLT-YEL