Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

FR Crewneck Shirt, 5XL, 40-1/2in., Orange

  • Zoro #: G0083761
  • Mfr #: DW5KI6-5XLR-ORA

$101.18

Details
  • Sleeve Length: 40-1/2"
  • Hazard Risk Category (HRC): 2
  • Size: 5XL
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #DW5KI6-5XLR-ORA Specifications

  • Zoro #: G0083761
  • Mfr #: DW5KI6-5XLR-ORA
Sleeve Length: 40-1/2" Hazard Risk Category (HRC): 2
Size: 5XL ATPV Rating: 8.9 cal./cm2
Fabric Weight: 5.5 oz. Material: Cotton
Item: Flame-Resistant Crewneck Shirt Color: Orange
Fits Chest Size: 62" to 64 Number of Pockets: 1
Standards: NFPA 70E/ CSA Z462 Country of Origin (subject to change): Multiple

Description

Flame-Resistant Crewneck Shirt, Orange, Size 5XL, Fits Chest Size 62 In. to 64, Sleeve Length 40-1/2 In., Fabric Weight 5.5 oz., Material Cotton, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards NFPA 70E/ CSA Z462

Reviews of Big Bill #DW5KI6-5XLR-ORA