Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

FR Crewneck Shirt, L, 35-1/2in.6.4 oz.

  • Zoro #: G0083770
  • Mfr #: SRT5PY6-LR-YEL

$131.06

Details
  • Sleeve Length: 35-1/2"
  • Hazard Risk Category (HRC): 2
  • Color: Hi-Visibility Yellow
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #SRT5PY6-LR-YEL Specifications

  • Zoro #: G0083770
  • Mfr #: SRT5PY6-LR-YEL
Sleeve Length: 35-1/2" Hazard Risk Category (HRC): 2
Color: Hi-Visibility Yellow Fits Chest Size: 42" to 44"
Number of Pockets: 1 Fabric Weight: 6.4 oz.
Size: L Item: Flame-Resistant Crewneck Shirt
Standards: NFPA 70E/ CSA Z462/ CSA-Z96 CLASS 2 LEVEL 2/ ANSI 107 CLASS 3 LEVEL 2 Country of Origin (subject to change): Multiple

Description

Flame-Resistant Crewneck Shirt, Hi-Visibility Yellow, Size L, Fits Chest Size 42 In. to 44 In., Sleeve Length 35-1/2 In., Fabric Weight 6.4 oz., Material Modacrylic/Lenzing/Rayon, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards NFPA 70E/ CSA Z462/ CSA-Z96 CLASS 2 LEVEL 2/ ANSI 107 CLASS 3 LEVEL 2

Reviews of Big Bill #SRT5PY6-LR-YEL