Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Crewneck Shirt, L, 36-1/2in.6.4 oz.

  • Zoro #: G0084023
  • Mfr #: SRT5PY6-LT-YEL
$131.06
  • ATPV Rating: 16.4 cal/sq cm
  • Number of Pockets: 1
  • Fabric Weight: 6.4 oz
See full product details
This item ships free.

Big Bill #SRT5PY6-LT-YEL Specifications

  • Zoro #: G0084023
  • Mfr #: SRT5PY6-LT-YEL
ATPV Rating: 16.4 cal/sq cm Number of Pockets: 1
Fabric Weight: 6.4 oz Color: Hi-Visibility Yellow
Item: Flame-Resistant Crewneck Shirt Standards: NFPA 70E/ CSA Z462/ CSA-Z96 CLASS 2 LEVEL 2/ ANSI 107 CLASS 3 LEVEL 2
Sleeve Length: 36-1/2 in Material: Modacrylic/Lyocel/Twaron
Hazard Risk Category (HRC): 2 Fits Chest Size: 42 in to 44 in
Size: LT Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Crewneck Shirt, Hi-Visibility Yellow, Size LT, Fits Chest Size 42 in to 44 in, Sleeve Length 36-1/2 in, Fabric Weight 6.4 oz, Material Modacrylic/Lyocel/Twaron, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards NFPA 70E/ CSA Z462/ CSA-Z96 CLASS 2 LEVEL 2/ ANSI 107 CLASS 3 LEVEL 2

Reviews of Big Bill #SRT5PY6-LT-YEL