Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

FR Crewneck Shirt, M, 35-1/2in.6.4 oz.

  • Zoro #: G0084032
  • Mfr #: SRT5PY6-MT-YEL

$131.06

Details
  • Sleeve Length: 35-1/2"
  • Number of Pockets: 1
  • Color: Hi-Visibility Yellow
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #SRT5PY6-MT-YEL Specifications

  • Zoro #: G0084032
  • Mfr #: SRT5PY6-MT-YEL
Sleeve Length: 35-1/2" Number of Pockets: 1
Color: Hi-Visibility Yellow Material: Modacrylic/Lyocel/Twaron
Standards: NFPA 70E/ CSA Z462/ CSA-Z96 CLASS 2 LEVEL 2/ ANSI 107 CLASS 3 LEVEL 2 Fits Chest Size: 38" to 40"
Hazard Risk Category (HRC): 2 Fabric Weight: 6.4 oz.
Item: Flame-Resistant Crewneck Shirt ATPV Rating: 16.4 cal./cm2
Size: MT Country of Origin (subject to change): Multiple

Description

Flame-Resistant Crewneck Shirt, Hi-Visibility Yellow, Size M, Fits Chest Size 38 In. to 40 In., Sleeve Length 35-1/2 In., Fabric Weight 6.4 oz., Material Modacrylic/Lenzing/Rayon, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards NFPA 70E/ CSA Z462/ CSA-Z96 CLASS 2 LEVEL 2/ ANSI 107 CLASS 3 LEVEL 2

Reviews of Big Bill #SRT5PY6-MT-YEL